Duravit
Starck 3 41X19 8 Countertop Lavatory *STARCK 3 White
Part #D0304100030 | Item #2167267 | Manufacturer Part #0304100030
Type:
Bathroom SinkPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Tap platform
- Includes overflow
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Wall-mounted
- cUPC® listed
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Commercial, Residential
Basin Shape: Rectangle
CSA Certified: CSA B45.1
Collection: Starck 3
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Hardware Included: Yes
Height: 7-1/2 in
Installation Type: Above Counter
MA Approved: Yes
Material: Ceramic
Number Of Bowls: 1
Number of Holes: 3 Hole
Origin: Global
Overall Sink Size: 41-3/8 in x 19-1/8 in x 7-1/2 in
Overflow Included Yes or No: Yes
Pedestal Only - FEI: No
Shape: Rectangular
Sink Bowl Size: 20-7/8 in x 12 in x 7-1/2 in
Sink Depth: 19-7/8 in
Sink Installation Type: Consoles
Sink Material: Vitreous China
Sink Size Range: Greater than 36 in
Type: Bathroom Sink
Vessel Only - FEI: Yes
Weight: 56.8
Width: 41-3/8 in
-
$302.25