6 x 7 in. Ceramic Siphon Cover in White Alpin for 75150 Basin
Starck 3 6 x 7 in. Ceramic Siphon Cover in White Alpin for 75150 Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 75150 Basin
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 6-23/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Ceramic
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Siphon Cover
- Shape:
- Round
- Vessel Only:
- No
- Width:
- 9-3/5 in