Ceramic Urinal Partition in White Alpin

You last purchased this on
 
Duravit

Starck 3 Ceramic Urinal Partition in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 Ceramic Urinal Partition in White Alpin

  • Fast #
  • Part #D8500000000
  • Item #3689493
  • Manufacturer Part #8500000000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Depth:
15-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Product Type:
Ceramic Urinal Partition
WaterSense Labeled:
No
Width:
27-3/4 in