Duravit
Starck 3 Drop-in Vessel in White
Part #D0304800000 | Item #2167261 | Manufacturer Part #0304800000
How to get it:
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Wall-mounted
- cUPC® listed
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Residential
Basin Shape: Rectangle
Brand Model Compatibility: 86516 Pedestal
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Starck 3
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
GSA Approved: No
Hardware Included: Yes
IAPMO Listed: No
Length: 33-1/2 in
MA Approved: Yes
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Origin: Global
Overall Sink Size: 33-1/2 in x 19-1/8 in
Overflow Included Yes or No: Yes
Pedestal Only - FEI: No
Product Type: Vessel
Shape: Rectangular
Sink Bowl Size: 20-7/8 in x 12 in
Sink Depth: 7-1/2 in
Sink Installation Type: Pedestal, Self-rimming/Drop-in
Sink Material: Ceramic
Sink Size Range: 31 in - 35 in
Vessel Only - FEI: Yes
WaterSense Labeled: No
Width: 19-1/8 in
-
$266.50