1.28 gpf One Piece Toilet with Seat and Cover in White

You last purchased this on
 
Duravit

Starck 3 1.28 gpf One Piece Toilet with Seat and Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 1.28 gpf One Piece Toilet with Seat and Cover in White

  • Fast #
  • Part #DD1909900
  • Item #7993107
  • Manufacturer Part #D1909900
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-pressure syphonic jet flush technology
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Button
Height:
8-3/8 in
Material:
Vitreous China
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Placement:
Side
Type:
DD1909900
WaterSense Labeled:
Yes
Weight:
114.86 lb
Width:
2-1/2 in