Elongated Toilet Bowl in White

You last purchased this on
 
Duravit

Starck 3 Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 Elongated Toilet Bowl in White

  • Fast #
  • Part #D2225092092
  • Item #7404088
  • Manufacturer Part #2225092092
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Toilet Seat Not Included. Purchase Seat SKU: 0063890000 separately.
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
15 in
IAPMO Listed -:
Yes
Length:
21-1/4 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
21-1/4 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Weight:
59.52 lb