Starck 3 Pedestal Sink Base in White

Part #D0865160000  |  Item #2167266  |  Manufacturer Part #0865160000

$194.40 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 36
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with washbasins 030065, 030060, 030055, 030410, 030480, 030470 and 033213

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 030065, 030060, 030055, 030410 and 030480 Vessels

CARB OTC LEED Compliant: No

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 28 in

IAPMO Listed: No

Length: 5-7/8 in

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 8-1/4 in