TOILET CLOSE-COUPLED 70 CM STARCK 3 WHITE VARIO OUTLET WASHD. US HYG
Starck 3 TOILET CLOSE-COUPLED 70 CM STARCK 3 WHITE VARIO OUTLET WASHD. US HYG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.
- Tank Not Included. Purchase Tank SKU: 0920100005 separately.
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- Yes
- Application:
- Residential, Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 092010 Starck 3
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Siphon Jet
- Green Product:
- Yes, WaterSense
- Hardware Included:
- Yes
- Height:
- 17-1/8 in
- Installation Type:
- Floor Mount
- Length:
- 27-3/4 in
- MA Approved -:
- Yes
- Material:
- Ceramic
- Origin:
- Global
- Overall Height:
- 17-1/4 in
- Overall Length:
- 14-5/8 in
- Overall Width:
- 27-7/8 in
- Seat Included:
- No
- Style:
- Transitional
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 9 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- Type:
- D2141092092
- WaterSense Labeled:
- Yes
- Weight:
- 75.6 lb
- cUPC Certified:
- Yes