16-7/8 x 15 in. Specialty Wall Mount Bathroom Sink in White

You last purchased this on
 
Duravit

Starck 3 16-7/8 x 15 in. Specialty Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 16-7/8 x 15 in. Specialty Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D0752440000
  • Item #2167274
  • Manufacturer Part #0752440000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Wall-mounted
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Basin Shape:
Square
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
16-7/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Specialty
Sink Bowl Size:
13 in x 8-1/2 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
15 in