Wall Mounted Elongated Horizontal Spray Bidet with 1-Faucet Hole Drilling in White
Starck 3 Wall Mounted Elongated Horizontal Spray Bidet with 1-Faucet Hole Drilling in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet sold separately
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Length:
- 21-1/4 in
- Material:
- Vitreous China
- WaterSense Labeled:
- No
- Width:
- 14-3/8 in