White Toilet
This product has been replaced by
Manufacturer Part #0128090092
Starck 3 White Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Close coupled decorative high profile skirted toilet
- Two-piece toilet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 31-3/10 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No