70-173/200 x 70-7/8 in. Soaker Drop-In Bathtub with Center Drain in White
Starck 70-173/200 x 70-7/8 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Sanitary acrylic: 1/4"
- Must purchase panels separately depending on installation needs: ST8926 (back-to-wall), ST8939 (niche/alcove), ST8919 (corner right), or ST8912 (corner left)
- cUPC® listed
- Complies with the following standards: CSA B45.5/IAPMO Z124
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Depth:
- 14-5/8 in
- Basin Length:
- 67 in
- Basin Shape:
- Rectangle
- Basin Width:
- 28-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 196.72 gal
- Collection:
- Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-7/8 in
- Drain Included:
- No
- Drain Location:
- Center
- Hardware Included:
- Yes
- Height:
- 18-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 70-7/8 in
- MA Approved -:
- No
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 19 in
- Overall Length:
- 70-173/200 in
- Overall Width:
- 70-7/8 in
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Tub Depth:
- 18-1/8 in
- Weight:
- 71.65 lb
- Width:
- 70-7/8 in
- cUPC Certified:
- Yes