Trip Lever in Polished Chrome

You last purchased this on
 
Duravit

Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Trip Lever in Polished Chrome

  • Fast #
  • Part #D0074821000
  • Item #3689851
  • Manufacturer Part #0074821000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
0157010002 Toilet
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
IAPMO Listed -:
No
Product Type:
Lever
WaterSense Labeled:
No