Tub Feet in White
Tub Feet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 700353000000090, 700354000000090, 700355000000090, 700356000000090, 700407000000090, 700408000000090
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-1/8 in
- Length:
- 2-1/8 in
- Product Type:
- Shower Tray Feet