DESCRIPTION

  • Bottom left supply
  • Single flush mechanism with chrome
  • US version toilet

Duravit USA 1930 Series 1.28 gpf Toilet Tank

D08723005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
1930 Series
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
17 in
IAPMO Listed
No
Length
7-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
14-1/4 in

Starting at
$452.33
EACH
  • QUANTITY