DESCRIPTION

  • GPF: 1.28
  • Rough-in: 12"
  • Suitable for SensoWash Starck
  • Symphonic action
  • US-version toilet

Duravit USA Darling 1.28 gpf Elongated Bowl Toilet

D2126010000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Collection
Darling
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
$281.18
EACH
  • QUANTITY