DESCRIPTION

  • Wash down model

Duravit USA Starck 3 1.6 gpf Elongated One Piece Toilet

D2202090092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Depth
19-1/8 in
Flow Rate
1.6 gpf
Green
WaterSense, Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Depth
16-1/8 in
Toilet Bowl Height
15-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/8 in
Toilet Type
One Piece, Wall Mount
Type
Automatic
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY