DESCRIPTION

  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Flow rate: 0.8 gpf
  • Round bowl
  • Toilet seat not included
  • Wall mounted Installation

Duravit USA Vero™ 0.8 gpf Wall Mount Round Toilet

D2217090092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
0.8 gpf
Flow Rate Range
Less than 1.0 gpf
GSA Approved
No
Height
15-3/4 in
IAPMO Listed
No
Length
21-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Seat Type
Closed Front
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Rear
Type
Gravity
WaterSense Labeled
No
Width
14 in

Starting at
Call for Pricing
  • QUANTITY