DESCRIPTION

Duravit USA Vero 1-Bowl Handrinse Basin with Overflow

D07035000001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
10-5/8 in x 7-1/8 in
Collection
Vero
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-5/8 in x 9-7/8 in
Shape
Rectangular

Starting at
$501.23
EACH
  • QUANTITY