DESCRIPTION

  • Tap platform
  • Without overflow

Duravit USA 2nd Floor 1-Hole Ceramic Handrinse Basin

D07905000001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-3/4 in x 10-13/16 in
Collection
2nd Floor
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Vessel
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/4 in x 15-3/4 in
Shape
Rectangular

Starting at
$362.68
EACH
  • QUANTITY