DESCRIPTION

  • Sink only included

Duravit USA Durastyle 1-Hole Ceramic Lavatory Sink

D2319650000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
22-5/8 in x 10-5/8 in x 6-3/4 in
Collection
Durastyle
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25-5/8 in x 17-3/8 in x 6-3/4 in
Shape
Rectangular

Starting at
$175.23
EACH
  • QUANTITY