DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA Happy D.2 1-Hole Ceramic Wall Mount Vanity Basin

D231660000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-5/8 in x 12-5/8 in x 3-3/4 in
Center Size
4 in
Collection
Happy D.2
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-3/4 in x 6-7/8 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$305.63
EACH
  • QUANTITY