DESCRIPTION

  • Corner, 17-1/2" hand rinse basin
  • Includes hardware
  • Includes tap platform
  • Wall-mounted

Duravit USA Starck 3 1-Hole Corner Lavatory Sink

D0752440000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 18 in x 6-3/8 in
Shape
Rectangular

Starting at
$240.43
EACH
  • QUANTITY