DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • Wall-mounted

Duravit USA Vero™ 1-Hole Handrinse Right Hand Basin

D070350081

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
10-63/100 in x 7-9/100 in x 5-91/100 in
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-69/100 in x 9-21/25 in x 5-91/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$501.23
EACH
  • QUANTITY