DESCRIPTION

  • Sink only included

Duravit USA 1-Hole Lavatory Sink

D0334520000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
1
Overall Sink Size
16-5/8 in x 6-1/2 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$696.83
EACH
  • QUANTITY