DESCRIPTION

  • Bowl on left side
  • Includes hardware
  • Includes tap platform
  • One hole

Duravit USA Scola 1-Hole Lavatory Sink with Left Hand Soap/Lotion Dispenser Hole

D0684600011

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Collection
Scola
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Vessel Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-1/4 in x 18-1/8 in x 8-7/8 in
Shape
Rectangular

Starting at
$529.75
EACH
  • QUANTITY