DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA D-Code 1-Hole Pedestal and Wall Mount Washbasin with Center Drain

D231065002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
22-1/4 in x 12-7/8 in x 7-9/100 in
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal, Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
25-59/100 in x 19-69/100 in x 7-9/100 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$158.93
EACH
  • QUANTITY