DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA D-Code 1-Hole Pedestal and Wall Mount Washbasin with Rear Drain

D231060002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal, Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
23-31/50 in x 18-11/100 in x 6-89/100 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$150.78
EACH
  • QUANTITY