DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA Vero™ 1-Hole Vessel Bathroom Lavatory Sink with Center Drain

D045460601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-87/100 in x 12-1/5 in x 6-1/2 in
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-31/50 in x 18-1/2 in x 6-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$647.93
EACH
  • QUANTITY