DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA Vero™ 1-Hole Vitreous China Lavatory Sink with Basin

D03291200001

Color Finish

 

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
49-1/4 in x 19-3/8 in x 6-3/4 in
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
49-1/4 in x 19-3/8 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS