DESCRIPTION

  • Equipped with overflow drain
  • Mandatory in combination with a bottle trap

Duravit USA D-Code 1-Hole Wall Mount Handrinse Basin

D070536092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Bowl Size Single Or Left
6-1/2 in x 12 in x 5-3/25 in
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
4-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
14-17/100 in x 10-63/100 in x 5-3/25 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
Yes

Starting at
$118.18
EACH
  • QUANTITY