DESCRIPTION
- For use with siphon cover
- Includes hardware
- Includes overflow drain
- Pre-punched tap hole on left and right side
- Wall-mounted
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- A112.19.2-2015
- Application
- Commercial, Residential
- Bowl Size Single Or Left
- 10-83/100 in x 7-87/100 in x 6-3/10 in
- CARB OTC LEED Compliant
- No
- Collection
- Starck 3
- Color Finish
- White Alpin
- Color Finish Category
- Whites
- Drain Location
- Rear Center
- Drain Opening
- 3-1/8 in
- Faucet Installation
- 1 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Ceramic
- Number Of Bowls
- 1
- Overall Sink Size
- 10-1/4 in x 19-3/4 in x 6-3/10 in
- Pedestal Only - FEI
- No
- Shape
- Rectangular
- Vessel Only - FEI
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday