DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA Happy D.2 1-Hole Wall Mount Rectangular Bathroom Lavatory Sink

D23186500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
23-31/50 in x 13-29/50 in x 6-69/100 in
CARB OTC LEED Compliant
No
Collection
Happy D.2
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
25-59/100 in x 19-22/25 in x 6-69/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$391.2
EACH
  • QUANTITY