DESCRIPTION

  • Equipped with overflow drain
  • Includes installation hardware
  • Wall-mounted

Duravit USA DuraStyle 1-Hole Wall Mount Rectangular Bathroom Lavatory Sink

D23196000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Bowl Size Single Or Left
20-67/100 in x 10-63/100 in x 6-69/100 in
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
3-1/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
23-31/50 in x 17-8/25 in x 6-69/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$167.08
EACH
  • QUANTITY

DOCUMENTS