SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 21-13/20 in x 12-3/5 in x 6-89/100 in
- CARB OTC LEED Compliant
- No
- Collection
- Happy D.2
- Color Finish
- White Alpin
- Color Finish Category
- Whites
- Drain Location
- Center
- Faucet Installation
- 1 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Pedestal, Wall Mount
- Material
- Ceramic
- Number Of Bowls
- 1
- Overall Sink Size
- 23-31/50 in x 18-7/10 in x 6-89/100 in
- Pedestal Only - FEI
- No
- Vessel Only - FEI
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday