DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA Darling New 1-Hole Wall Mount Vanity Basin

D04995300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-17/100 in x 9-1/20 in x 5-71/100 in
CARB OTC LEED Compliant
No
Collection
Darling New
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
20-87/100-x-16-93/100 in x 5-71/100 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

Starting at
$415.65
EACH
  • QUANTITY