DESCRIPTION

  • Equipped with overflow drain
  • Installation hardware included
  • Overflow clip chrome included
  • WonderGliss surface finish will remain clean and attractive-looking for a long time to come

Duravit USA Vero™ 1-Hole Wall Mount Washbasin

D045450271

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Application
Commercial, Residential
Bowl Size Single Or Left
16-93/100 in x 12-1/5 in x 6-89/100 in
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
5-7/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-69/100 in x 18-1/2 in x 6-89/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS