DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Washdown model

Duravit USA Starck 2 Elongated Toilet

D25340992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Starck 2
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
13-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
15-4/25 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
No
Width
22-1/10 in

Starting at
Call for Pricing
  • QUANTITY