DESCRIPTION

  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Ceramic
  • Washdown model

Duravit USA Happy D 1.6 gpf Elongated Wall Mount Toilet

D25500992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Happy D
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Height
13-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
24-3/8 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
Yes
Width
10-3/8 in

Starting at
Call for Pricing
  • QUANTITY