DESCRIPTION

  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Constructed of durable and easy to clean vitreous china symphonic action
  • Material: Vitreous china
  • Round front bowl
  • Washdown model

Duravit USA Rimless® 1.6 gpf Round Front Wall Mount Toilet

D25380992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Rimless®
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Height
15-3/4 in
IAPMO Listed
No
Length
21-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
4 in
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
No
Width
14-5/8 in

Starting at
Call for Pricing
  • QUANTITY