DESCRIPTION

  • Constructed of durable and easy to clean vitreous china symphonic action
  • Floor mounted installation
  • Flow rate: 1.32/0.92 gpf
  • Rough-in size: 12"

Duravit USA Durastyle Elongated Toilet Bowl

D2161

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Durastyle
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
Installation Type
Floor Mount
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-5/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Vertical
WaterSense Labeled
No

Starting at
$183.38
EACH
  • QUANTITY