DESCRIPTION

  • Tap platform
  • Without overflow

Duravit USA 2nd Floor 15-3/4 in. Single-Hole Ceramic Handrinse Basin White

D07904000001

Color Finish

 

SPECIFICATIONS

Bowl Size Single Or Left
13-3/8 in x 6-13/16 in x 3-3/4 in
Collection
2nd Floor
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Vanity Top
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 11-3/4 in x 4 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY