DESCRIPTION

  • 1 Box Drawer With Siphon Cut-Out And Cover, For Starck # 030480
  • SINKS AND FAUCETS ARE NOT INCLUDED, THEY ARE SOLD SEPARATELY

Duravit USA Ketho 16-7/50 x 31-1/2 in. Vanity Unit

DKT66640

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ketho
Color Finish
White Matte
Color Finish Category
Whites
Depth
18-1/4 in
Faucet Installation
1 Hole
Height
16-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
31-1/2 in
Material
Ceramic, Wood
Number Of Bowls
1
Vanity Top Shape
Rectangle
Width
25-5/8 in

Starting at
Call for Pricing
  • QUANTITY