DESCRIPTION

  • Includes overflow
  • Includes tap platform
  • Wall-mounted

Duravit USA Vero™ 2-Hole Washbasin

D04541200261

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
GSA Approved
No
IAPMO Listed
No
Material
Ceramic
Number Of Bowls
1

Starting at
Call for Pricing
  • QUANTITY