DESCRIPTION

  • Covered under 5 year limited warranty
  • Floor mounted installation is fast and simple
  • Flow rate: 1.28 gpf
  • Material: Ceramic
  • Rough-in size: 12"

Duravit USA Happy D 1.28 gpf Elongated Toilet

D01120162

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Happy D
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Height
31-1/2 in
IAPMO Listed
No
Installation Type
Floor Mount
Length
27-1/2 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
14-3/8 in

Starting at
$484.93
EACH
  • QUANTITY