DESCRIPTION

  • Durafix for concealed fixation is included
  • Overflow clip chrome included

Duravit USA Happy D 21-1/4 in. Bidet

D22581500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
Collection
Happy D
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever
Height
15-1/4 in
IAPMO Listed
No
Length
21-1/4 in
Material
Vitreous China
Number of Handles
Single Handle
WaterSense Labeled
No
Width
14-3/8 in

Starting at
$338.23
EACH
  • QUANTITY

DOCUMENTS