DESCRIPTION

  • Includes hardware
  • Wall-mounted
  • Without overflow
  • Without tap platform

Duravit USA 2nd Floor 22-7/8 in. Ceramic Countertop Vanity Basin

D03175800001

Color Finish

 

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Collection
2nd Floor
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Vessel
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-7/8 in x 16-3/8 in x 3-3/4 in
Shape
Rectangular

Starting at
$489.0
EACH
  • QUANTITY