DESCRIPTION

  • Back side glazed
  • Includes hardware
  • Includes overflow
  • Includes tap platform

Duravit USA Vero™ 23-3/8 in. 1-Hole Ceramic Above Counter Basin

D04526000001

Color Finish

 

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
20-3/4 in x 12-1/4 in x 6-7/8 in
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Vessel Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-1/2 in x 6-3/4 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY