DESCRIPTION

  • Tap platform
  • With overflow
  • Wondergliss coating helps keeps the product smooth, attractive and clean for a particularly long time

Duravit USA Vero™ 23-5/8 x 18-1/2 in. Single Hole Wallmount Lavatory Sink

D04546000001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-7/8 in x 12-1/4 in x 5-1/8 in
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-1/2 in x 6-1/2 in
Shape
Rectangular

Starting at
$647.93
EACH
  • QUANTITY