DESCRIPTION

  • Sink only included
  • Tap platform
  • With overflow

Duravit USA Starck 3 25-5/8 in. Washbasin with Overflow

D0300650000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
22-5/8 in x 11-7/8 in x 7-7/8 in
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25-5/8 in x 19-1/8 in x 7-7/8 in
Shape
Rectangular

Starting at
$244.5
EACH
  • QUANTITY